missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Transfer Pipettes
GREENER_CHOICE

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Brand:  Thermo Scientific™ 334-11

19.10 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 15317883

  • ÂŁ20.10 / Pack of 400
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Descrizione

Descrizione

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

TRUSTED_SUSTAINABILITY
Specifica

Specifica

2.2 mL
2.5 mm
Non-sterile
No
3.1 mL
General Purpose Transfer Pipet
General Purpose Small Bulb, 4 inches, 3.1mL
LDPE
22
Bulk, 400/Pk.
10.33 cm
Single-use
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos

Videos

  • Thermo Scientific Samco - Transfer pipettes
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scientific Samco Transfer pipettes

    • Thermo Scientific Samco - Transfer pipettes
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Thermo Scientific Samco Transfer pipettes

      SDS
      Documenti

      Documenti

      Certificati

      Certificates

      A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

      3 results found
      Lot Number Certificate Type Date Catalog Number
      Lot Number1321665 Certificate TypeCertificate of Compliance Date08/06/2021 Catalog Number334-11
      Lot Number1318470 Certificate TypeCertificate of Compliance Date18/05/2021 Catalog Number334-11
      Lot Number1318113 Certificate TypeCertificate of Compliance Date20/04/2021 Catalog Number334-11
      Offerte speciali

      Offerte speciali

      • Multiple Manufacturers
        Fall in love with big savings
        Promo Code: 24107

        Expires2025-03-31

        New Offer
        Shop Now
      Correzione del contenuto del prodotto

      Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

      Titolo del prodotto
      Thermo Scientific™ Samco™ Transfer Pipettes > 3.1 mL

      Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformitĂ  con la nostra Politica sulla privacy. Informativa sulla privacy.

      Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato