missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab™ RF Vacuum Filtration Unit



Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.
Brand: Sartorius 180D03---------E
133.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A bottle, with graduation and writing field
- A tube connector for vacuum connection (for stand-alone filtration)
- A screw cap for storage of the filtrate (individually wrapped to maintain sterility)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples

Specifications
Single-use | |
Sartolab RF | |
PES | |
250 mL | |
Receiver Flask | |
250 mL |
Vacuum Filter | |
Polystyrene | |
0.1 μm | |
Sterile | |
Vacuum Filter |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
501941755 | Certificate of Quality | 07/12/2024 | 180D03---------E |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Sartolab™ RF Vacuum Filtration Unit > RF 250; 0.1 μm
Spot an opportunity for improvement?Share a Content Correction