missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab™ RF Vacuum Filtration Unit



Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.
Brand: Sartorius 180D05---------E
266.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A bottle, with graduation and writing field
- A tube connector for vacuum connection (for stand-alone filtration)
- A screw cap for storage of the filtrate (individually wrapped to maintain sterility)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples

Specifications
Single-use | |
Sartolab RF | |
PES | |
1000 mL | |
Receiver Flask | |
1 L |
Vacuum Filter | |
Polystyrene | |
0.1 μm | |
Sterile | |
Vacuum Filter |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Sartolab™ RF Vacuum Filtration Unit > RF 1000; 0.1 μm
Spot an opportunity for improvement?Share a Content Correction