Learn More
Sartorius Sartolab™ RF Vacuum Filtration Unit



Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.
Brand: Sartorius 180E04---------E
211.99 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A bottle, with graduation and writing field
- A tube connector for vacuum connection (for stand-alone filtration)
- A screw cap for storage of the filtrate (individually wrapped to maintain sterility)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples

Specifications
Single-use | |
Sartolab RF | |
PES | |
500 mL | |
Receiver Flask | |
500 mL |
Vacuum Filter | |
Polystyrene | |
0.22 μm | |
Sterile | |
Vacuum Filter |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
502033594 | Certificate of Quality | 08/03/2025 | 180E04---------E |
501987996 | Certificate of Quality | 19/02/2025 | 180E04---------E |
501966715 | Certificate of Quality | 14/11/2024 | 180E04---------E |
501961381 | Certificate of Quality | 07/10/2024 | 180E04---------E |
501961381 | Certificate of Analysis | 07/10/2024 | 180E04---------E |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
16Hours
15Minutes
4Seconds
38
Your input is important to us. Please complete this form to provide feedback related to the content on this product.