missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators

Select from one of these rotors to fit the type of sample volume and various sample formats for your specific application. Choose from various size of tubes, flasks, mircrowell plates.

Brand:  Thermo Scientific™ RH24-15

 View more versions of this product

Product Code. 11796427

  • £983.21 / Each
Estimated Shipment: 04-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

SpeedVac Rotors for Medium Capacity Concentrators for use with Savant SpeedVac Concentrators.

Circular Rotors:

  • Easy to use
  • Multi-size tube holes accommodate different sample sizes
  • Require no additional accessories
  • Fit directly into your concentrator
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vials: 24 (1 dram 15 x 45mm, 4mL), Medium capacity models
SPD1030, SPD111V, SPD121P, SPD140DDA
RH24-15
Rotor
24 Vials
Traditional
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators > Vials: 24 (1 dram 15 x 45mm, 4mL), Medium capacity models

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.