missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Screw Caps with O-Rings for SuperClear™ Microtubes

With ethylene propylene O-ring
Brand: Labcon 3600-872-000-9
Description
- Microtube cap
- With ethylene propylene O-ring
- Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
No | |
Autoclavable | |
Yellow | |
500/Bag, 10 Bags/Cs. | |
SuperClear™ | |
Non-sterile | |
Single-use |
Ethylene Propylene O-ring | |
Microtube Cap | |
Polyethylene | |
Centrifugation | |
500/Bag | |
Endotoxin Free (non-pyrogenic) | |
For Cell Culture and General Laboratory Use |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon Screw Caps with O-Rings for SuperClear™ Microtubes > Yellow
Spot an opportunity for improvement?Share a Content Correction