missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Nitrile Xtra lite Protective Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Manufactured from nitrile. Semperguard™ Nitrile Xtra lite Protective Gloves are disposable.
- Nitrile
- Powder free
- Lavender blue
- Disposable
- Rolled Cuff Style
- Ambidextrous
- Latex Free
- Tensile Strength of 14/14MPa
- CE Class I, EN 420, EN 374, EN 455, PPE Category III certified
Specifications
Specifications
Certifications/Compliance | CE Class I, EN 420, EN 374, EN 455, PPE Category III |
Color | Purple |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Medium |
Thickness (English) | 5.5 mil |
Thickness (Metric) | 0.14 mm |
Glove Cuff Style | Rolled |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Documents
Product Information
Product Information
SEM001 semperguard V4 e 03OCT11
File size: 1.2 MB
SEM006 Chemical Resistance Semperguard E 03 20121
File size: 275.3 kB
SEM002 S'Informs Doppellabelling Semperguard 2011 E
File size: 650.6 kB
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SemperIt™ Semperguard™ Nitrile Xtra lite Protective Gloves >
Spot an opportunity for improvement?Share a Content Correction