Learn More
Fisherbrand™ Septum for 20mm Crimp Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™ 20 02 0057
273.16 GBP valid until 2025-04-30
Use promo code "24163" to get your promotional price.
Description
- 20mm Septa

Specifications
Septa | |
20 mm | |
1000 | |
Septa |
Gray | |
Butyl, PTFE | |
3 mm | |
20 mm Crimp Cap |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
19Hours
13Minutes
5Seconds
38 -
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24163Expires: 2025-04-30
Days
19Hours
13Minutes
5Seconds
38 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
50Hours
13Minutes
5Seconds
38New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.