missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel (2.5-6.0mm) self indicating, dessicant agent, Fisher Chemical™
Click to view available options
Quantity:
1 kg
5 kg
Packaging:
Plastic Keg
Plastic Powder Jar
Specifications
Specifications
Color | Orange |
Melting Point | 1710°C |
Physical Form | Crystalline Solid |
pH | 2.0 to 3.5 |
Quantity | 5 kg |
Packaging | Plastic Keg |
IUPAC Name | silanedione |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Fisher Chemical Silica gel, 4 to 7 mesh (2.5mm to 6.0mm), self indicating
Special Offers
-
Multiple Manufacturers
Chemical Extravaganza
Shop now and save up to 97% on top-quality products for your lab needs.Promo Code: 25908Expires: 2025-03-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Silica gel (2.5-6.0mm) self indicating, dessicant agent, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction