missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Silicone Platinum Tubing
Use this tubing for food and beverage dispensing applications. Saint Gobain Performance Plastics™ Platinum-Cured Silicone Tubing features an unsurpassed level of inner surface smoothness which inhibits protein binding and bacterial growth.
Brand: Masterflex™ 95802-20
This item is not returnable.
View return policy
Description
- Smooth inner diameter silicone tubing improves the fluid flow characteristics by reducing the peaks and valleys on the inner surface topography
- No extractables
- Imparts no taste or odors
- Excellent flexibility and bend radius
- Tear resistant
- Superior inner surface smoothness
- Excellent peristaltic pump life
- Manufactured in a clean room environment
Specifications
0.375 in. | |
Platinum-cured Silicone | |
16.0 mm | |
7.62 m | |
3.2 mm |
9.6 mm | |
0.625 in. | |
25 ft. | |
0.125 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Silicone Platinum Tubing > Inner Dia meter: 0.37 mm
Spot an opportunity for improvement?Share a Content Correction