missing translation for 'onlineSavingsMsg'
Learn More
Lenz Laborglasintrumente Silicone Rubber Sealings, Septa Product Code.: 10509791
Estimated Shipment: 13-05-2025
to see stock.
Add to basket

Lenz Laborglasintrumente Silicone Rubber Sealings, Septa

Product Code. 10509791
29 mm
Click to view available options
Diameter (Metric):
22 mm
29 mm
42 mm
This item is not returnable. View return policy

Product Code. 10509791

Brand: Lenz Laborglasintrumente 01342932

Estimated Shipment: 13-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • For piercing
  • For screw caps with bore
  • Material: silicone (VMQ)

Specifications

Material Silicone
Thickness (Metric) 2 mm
Diameter (Metric) 29 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lenz Laborglasintrumente Silicone Rubber Sealings, Septa >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.