missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Silicone Tubing
Platinum-coated silicone tubing for use in pharmaceuticals and biology. Heidolph™ Silicone Tubing is very smooth, biocompatible and inert.
Brand: Heidolph instruments 525-30028-00
27.84 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Extremely smooth interior prevents bacterial growth.
- Biocompatible, minimal adsorption and absorption.
- Good flow properties.
- High temperature stability.
- Absolutely inert, softener-free.

Specifications
USP Class VI, FDA, meets GLP and NSF. | |
6.4 mm | |
9.5 mm | |
Pump | |
-80°C | |
6.4 | |
6.7 m Water | |
Not suitable for concentrated solvents, oils, acids or dilute caustic soda; relatively high permeability to gas. | |
Continuous/short time 0.7/1.7 bar | |
200°C |
Autoclavable | |
Silicone | |
1.6 mm | |
Extremely Smooth Interior Prevents Bacterial Growth, Biocompatible with Minimal Adsorption and Absorption, Good Flow Properties, High Temperature Stability, Inert, Softener-Free, Translucent White. | |
Non-sterile | |
Autoclave for 30 min (at 1 bar, irradiation.) | |
Relatively high | |
Translucent White | |
Good | |
Pump Tubing |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
11Hours
21Minutes
8Seconds
50
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph instruments Silicone Tubing > Size: 6.4; Max Pressure: 0.7 / 1.17; Thickness: 1.6mm
Spot an opportunity for improvement?Share a Content Correction