missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SnowPack™ Dry Ice Machine

Buerkle™ SnowPack™ Dry Ice Machine enables you to obtain a -79°C dry ice tablet, without complicated technology and without electricity.

Brand:  Buerkle™ 9805-0030

333.26 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10543451

  • ÂŁ340.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal cooling media for sample transport
  • Performance depends on room temperature and pressure
Specifications

Specifications

50 x 30 mm Tablet
CO2 Bottle with Standpipe
Snowpack Dry Ice Maker
Ideal Cooling Media for Sample Transport, Used in Hospitals, Universities, Schools, Institutes, Laboratories, in The Chemical Industry and in Materials Testing Facilities
50 g
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle SnowPack Dry Ice Machine
    Buerkle SnowPack Dry Ice Machine
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle SnowPack Dry Ice Machine

    SDS
    Documents Certificates
    Special Offers

    Special Offers

    • Multiple Manufacturers
      Discover exclusive monthly offers on scientific equipment to enhance your laboratory's capabilities.
      Promo Code: 24235

      Expires2025-04-30

      Days

      8

      Hours

      0

      Minutes

      30

      Seconds

      38
    • Multiple Manufacturers
      Up to 60% off
      Promo Code24119

      Expires2025-04-30

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ SnowPack™ Dry Ice Machine > Dimensions (L x W): 50 x 30mm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.