missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Soda Lime Glass Watch Glasses
Manufactured from Soda lime glass. Scientific Glass Labs™ Soda Lime Glass Watch Glasses with thin, clear glass and ground edge can be used to evaporate liquids, hold solids for weighing, or for heating small substances.
£56.65 - £419.00
Specifications
Bottom Shape | Flat |
---|---|
Material | Soda Lime Glass |
Shape | Round |
Type | Watch Glass |
For Use With (Application) | Evaporating Liquids, Heating Small Substances, Holding Solids for Weighing |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
13122440
|
Scientific Glass Labs™
170/1/100 |
100 mm |
£71.70
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
13132440
|
Scientific Glass Labs™
170/1/130 |
130 mm |
£79.05
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
13142440
|
Scientific Glass Labs™
170/1/150 |
150 mm |
£103.00
Pack of 5 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
13152440
|
Scientific Glass Labs™
170/1/200 |
200 mm |
£419.00
Pack of 5 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
13172430
|
Scientific Glass Labs™
170/1/40 |
40 mm |
£56.65
Pack of 10 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
13182430
|
Scientific Glass Labs™
170/1/50 |
50 mm |
£75.00
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
13102440
|
Scientific Glass Labs™
170/1/80 |
80 mm |
£98.10
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
13192430
|
Scientific Glass Labs™
170/1/70 |
70 mm |
£76.55
Pack of 10 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
13112440
|
Scientific Glass Labs™
170/1/90 |
90 mm |
£106.00
Pack of 10 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
Description
Watch glasses are useful for evaporating liquids, holding solids for weighing, or for heating small substances.- Manufactured from Soda lime glass
- Thin, clear glass
- Ground edge
Specifications
Flat | |
Round | |
Evaporating Liquids, Heating Small Substances, Holding Solids for Weighing |
Soda Lime Glass | |
Watch Glass | |
Ground Edge |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scientific Glass Labs™ Soda Lime Glass Watch Glasses