missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks
GREENER_CHOICE

Gain the accuracy and precision you expect from your pipette samples every time with these pipette tips.

Brand:  Thermo Scientific™ 3721-HR

52.22 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 11393393

  • £71.80 / Pack of 960
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Hinged rack provides easy one-hand access to tips
  • Color-coded inserts allow quick identification of tip volume
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20L, Non-Filtered, Sterile, Hinged Rack
Non-filtered
Natural
1.95 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
Universal
Rainin LTS LiteTouch
20 μL
Sterile
20L
4.86cm
Hinged Rack
Red
ART SoftFit L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1382260 Certificate TypeCertificate of Compliance Date18/03/2023 Catalog Number3721-HR
Lot Number1377865 Certificate TypeCertificate of Compliance Date02/02/2023 Catalog Number3721-HR
Lot Number1375253 Certificate TypeCertificate of Compliance Date25/11/2022 Catalog Number3721-HR
Lot Number1359315 Certificate TypeCertificate of Compliance Date23/05/2022 Catalog Number3721-HR
Lot Number1358648 Certificate TypeCertificate of Compliance Date20/05/2022 Catalog Number3721-HR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks > Volume: 20 μL, Sterility: Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.