Learn More
Thermo Scientific™ SOLA™ SPE Plates
Innovative Thermo Scientific™ SOLA™ Solid Phase Extraction Plates deliver clean, highly reproducible sample extracts with lower elution volumes—for greater sensitivity, reliability and cost savings.
Brand: Thermo Scientific™ 60509-005
291.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Obtain clean, highly reproducible sample extracts with lower elution volumes using Thermo Scientific™ SOLA™ Solid Phase Extraction (SPE) Plates. The enhanced performance gives you greater confidence in your analytical results and lowers operating costs—without compromising ease of use or requiring complex method development. Thanks to an innovative and unique frit-less design, SOLA SPE Plates deliver unparalleled performance, including:
- Higher levels of reproducibility
- Lower elution volumes
- High extract cleanliness
More about SOLA SPE 96 well plates
SOLA SPE Plates achieve excellent recovery levels even with low volumes of extract solvents, resulting in a more concentrated analyte and increased sensitivity. You’ll also realize additional cost and time saving from faster sample dry-down time and reduced solvent usage.
Phase Types
- Hydrophobic Reversed Phase (HRP), Strong Cation Exchanger (SCX)
- Strong Anion Exchanger (SAX), Weak Cation Exchanger (WCX)
- Weak Anion Exchanger (WAX)
Bed Weights
- 10 mg/2 mL 96-well plate format
- 30 mg/2 ml 96-well plate format
SOLA products are also available in cartridge format

Specifications
SOLA WAX SPE 30 mg/2 mL 96-well plate | |
Bioanalytical Applications - Strong Ion-Exchange Retention of Strong Acidic Compounds. Sorbent Charge Can be Activated or Deactivated. Complementary Reversed Phase Retention of Neutral Compounds. | |
Mixed Mode Weak Anion Exchanger, Polymeric | |
2 mL |
30 mg | |
SOLA | |
96-well SPE Plate |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.