missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Solid Hygiene Pallet

Solid Hygiene Pallet is designed for storing foodstuffs at floor level. Suitable for a number of uses.

Brand:  Gilac™ G052221

Product Code. 17918631

  • £328.00 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Solid plastic pallet.
  • For storing foodstuffs at floor level.
  • Suitable for a number of uses.
  • Solid smooth flatbed for easy cleaning.
  • Feet width: 10 cm.
  • Distance between the 3 feet (pallet width): 25 cm. Total: 80 cm
  • Lateral feet length: 19 cm
  • Central feet length: 14 cm
  • Distance between the 3 feet (pallet length): 34 cm. Total: 120 cm
  • Load capacity when stationary: 4,500 kg
  • Load capacity in motion: 1,250 kg
  • Load capacity on rack: 1,000 kg
Specifications

Specifications

Aero Tote Pallet
1200 x 800 mm
161 mm
1200 mm
800 mm
Gray
6.3 in.
47.2 in.
31.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ Solid Hygiene Pallet > Solid Hygiene Pallet; Dimensions (L x W): 1200 x 800 mm; Color: Gray

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.