Learn More
Corning™ Square and Rectangular Cover Glasses

Provides quality, reliability and performance for your laboratory microscopy needs
Brand: Corning™ 2850-22
207.44 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Provides quality, reliability and performance for your laboratory microscopy needs
- Made from soda-lime glass and borosilicate glass with high clarity
- Available in square and rectangular shapes, and in three standard sizes and thicknesses
Order Info
Packaged in plastic boxes for protection during storage.

Specifications
Coverslip | |
Borosilicate Glass | |
22 mm | |
Non-sterile | |
200/Pk. |
Square | |
22 mm | |
#1.5 (0.16 to 0.19 mm) | |
Microscopes |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.