missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Dipper 600mm Long
Designed to be easy to use and suitable for a range of liquids. Sampling Systems™ Stainless Dipper 600mm Long is ideal for obtaining a surface sample from a wide range of environments.
£83.70 - £122.00
Specifications
Product Type | Dipper |
---|---|
Material | Stainless Steel (316L) |
Length (Metric) | 600 mm |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
15829321
|
Sampling Systems™
5005A-100 |
100 mL | 39 mm |
£120.00
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
15839321
|
Sampling Systems™
5005A-250 |
250 mL | 65 mm |
£122.00
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
15849321
|
Sampling Systems™
5005A-500 |
500 mL | 90 mm |
£83.70
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
Description
- Manufactured in 316L Stainless Steel
- Fully welded construction
- Satin finish
- Easy to use
- For liquid sampling
Specifications
Dipper | |
Stainless Steel (316L) | |
600 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Stainless Dipper 600mm Long