missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Concentric Ringed Lid

Use a lid to minimise evaporation and maintain temperature stability of the water bath when tall vessels are being heated at high temperatures. Nickel Electro™ Stainless Steel Concentric Ringed Lid provide varying hole diameters in the lid and are manufactered from durable stainless steel.

Brand:  Nickel Electro™ SLR1-4

 View more versions of this product

Product Code. 11746597

  • £156.00 / Each
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket

Includes: dimForUseWithEquipment,NoofPositions

Requires : Description,Material,WarrantySpec
This item is not returnable. View return policy

Description

Description

  • Allows a variety of beakers or erlenmeyer flasks to be placed directly onto the shelf in water bath
  • Minimises evaporation
  • Maintains temperature stability

Ringed lid, concentric, tall vessels, water bath

Specifications

Specifications

Flat concentric ringed lid
Concentric Ring Cover
Stainless Steel
3 Years
230 V
4 Liter Unstirred Baths
2 x 105 mm
35 x 35 x 2 cm
35 x 35 x 2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nickel Electro™ Stainless Steel Concentric Ringed Lid > Size: 35 x 35 x 2cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.