missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Microlance™ Stainless Steel Needles
Color coded for easy recognition of the needle’s guage. BD™ Microlance™ Stainless Steel Needles feature thin walls for optimal flow and fit Luer slip syringes. These sterile, individually wrapped needles ensure more comfortable insertion with less risk for punching.
Brand: BD 304434
This item is not returnable.
View return policy
Description
Unique slip angle and polishing method results in less patient discomfort at the injection site and less risk for punching.
- Hypodermic needles with thin walls for optimal flow
- Fits syringes connected to a Luer adapter or Luer Lock connector
- Color coded for quick recognition of gauge for easy selection of appropriate flow rate
- Sterile and individually wrapped for hygienic, single-use application
- Stainless steel needles with epoxy resin adhesives

Specifications
Stainless Steel with Epoxy Resin Adhesives | |
5,000 individually wrapped needles, thin cannula wall | |
0.8 mm | |
Yes | |
Needle | |
SZR -150, connected to a Luer adapter or Luer Lock connector |
Green | |
21 G | |
For single use only | |
0.625 in. | |
Bevel | |
Sterile |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD Microlance™ Stainless Steel Needles > Needle Length/O.D.: 16mm/0.8mm
Spot an opportunity for improvement?Share a Content Correction