missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 25 mmH, ISO 3310/1

Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 25 mm and diameter of 200 mm. Available in a wide range of pore sizes between 1mm and 10 mm.

Brand:  Fisherbrand™ 60.122.007100

135.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10319801

  • £146.00 / Each
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless-steel frame with wire gauze
  • Diameter: 200 mm
  • Height: 25 mm
  • ISO 3310/1
Specifications

Specifications

1 Each
Test Sieve
Shaker AS 200
25mm
200 mm
Stainless Steel
7.1 mm
ISO 3310/1
Certificate indicating compliance
For separation, fractioning, particle size determination
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 25 mmH, ISO 3310/1 > Pore Size: 7.1 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.