missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Borosilicate Glass Funnel

Manufactured from borosilicate glass. BRAND™ Borosilicate Glass Funnel includes a ground or fire-polished upper rim. Short stem provides optimal filtration. Angled at 60°C.

Brand:  BRAND™ 145507

4.25 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10797661

  • £5.25 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from borosilicate glass.
  • Ground or fire-polished upper rim.
  • Short stem provides optimal filtration.
  • Angled at 60°C.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

40mm
Borosilicate Glass
40mm
6mm
60°
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    51

    Hours

    6

    Minutes

    21

    Seconds

    45
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Borosilicate Glass Funnel > Stem Length: 40mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.