Learn More
Micronova™ Stainless Steel Wire Brush
Durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.
Brand: Micronova™ BRWM-16BR
Description
Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.
- Nylon bristle brushes with a stainless steel wire core
- Ideal for valves, tubing, cylinders and narrow chambers
- Flexible to bend through fittings but stiff enough to remove residues
- Tapered versions add cleaning versatility
- Available in a range of diameters from 0.25 to 2 inches
Specifications
Brush | |
Medium Stiffness | |
Stainless Steel Wire with Plastic Grip | |
Fan Tip | |
White/Brown Nylon bristle brushes with a stainless steel wire core and plastic grip. | |
Item can be cleaned after use and hung up for optimal drying and sanitation purposes. | |
White, Brown | |
1 in. | |
2.5 cm | |
36 x 1 x 1 in. ( 91.44 x 2.5 x 2.5 cm) | |
Non-filtered | |
Brush to Clean Tubing, Small Parts, and hard to reach areas. | |
Handle/Included, Part of Brush | |
6 in. | |
40.6 cm | |
76.2 cm | |
Each brush is individually packaged | |
Standard disinfectants and cleaning solutions | |
1 in. |
Nylon | |
Yes | |
Wire-wound with Loop | |
Non-sterile | |
Not Autoclavable | |
ISO 9001 Certified Facility; Certificate of Conformance; FDA Approved Materials | |
Store in a dry area, at ambient temperature with ideal air flow. | |
1 in. | |
2.5 cm | |
Reusable | |
No | |
BRSC6-156, BRSC6-1530: NovaPoly Plastic Tube and Stainless Steel Brush Covers | |
36 in. | |
30 in. | |
15.24 cm | |
Nylon, Stainless Steel, Plastic | |
12/Pk. | |
16 x 48 in. | |
2.5 cm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
031541-000 | Certificate of Compliance | 23/03/2022 | BRWM-16BR |
031501-000 | Certificate of Compliance | 23/03/2022 | BRWM-16BR |
024084-000 | Certificate of Compliance | 15/12/2021 | BRWM-16BR |
026601-000 | Certificate of Compliance | 15/12/2021 | BRWM-16BR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.