Learn More
Buerkle™ SteriBag™ Sampling Bags

Made of polyethylene and are exceptionally tearproof and leakproof. Buerkle™ SteriBags™ Sampling Bags are sterilized with tear-open closure and can be labelled.
Brand: Buerkle™ 5344-0060
163.30 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
SteriBag sterilized sampling bags are ideal for samples in chemistry, pharmaceuticals, medicine, veterinary science and foodstuffs. The bags are made of polyethylene and are therefore exceptionally tearproof and leakproof.- Sterilized
- Can be labelled
- Leakproof
- Save space
- Transparent
- With practical tear-open closure
- Proven millions of times
Specifications
Sample Bag | |
Tear-open | |
Ideal for Samples in Chemistry, Pharmaceuticals, Medicine, Veterinary Science and Foodstuffs | |
Sterile | |
Leakproof | |
127 x 76 mm | |
76 mm |
60 mL | |
Clear | |
Polyethylene | |
500 | |
500/Pk. | |
127 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.