Learn More
WTW™ KCL Electrolyte Solutions
These KCL solutions are ideal for the operation, cleaning, and storage of electrodes.
Brand: WTW™ 109705
Description
- Solutions for operation, cleaning and storage of electrodes - simple refilling and safe storage warranted
- Electrolytes are used as refill solutions for liquid filled electrodes as well as a storage solution for all types of pH electrodes
- Includes 1 bottle with 250mL KCl solution 3M/L
- KCL Electrolyte solution

Specifications
100°C | |
Clear | |
KCL Electrolyte Solution | |
1 Bottle with 250mL KCl solution 3M/L | |
7 |
250 mL | |
3 mol/L | |
Electrolyte | |
Bottle | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.