Learn More
Thermo Scientific™ T-1250 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
Effectively perform a wide range of applications with the Thermo Scientific™ T-1250 Rotor, which offers 12-place capacity.
Brand: Thermo Scientific™ 11713
17572.99 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Effectively perform a wide range of applications with the Thermo Scientific™ T-1250 Rotor, which offers 12-place capacity.
Recommended for:Differential protein fractionation, DNA isolation.

Specifications
T-1250 Fixed Angle Rotor | |
Fixed Angle Rotor | |
301,032 x g | |
108 mm | |
68.7 | |
25 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
227,030 x g |
Titanium | |
12 x 36 mL | |
50,000 rpm | |
54.7 mm | |
97 mm | |
24.5 lb. (11.1 kg) | |
24° | |
152,750 x g |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.