Learn More
Nitritex™ Sterile BioClean-D™ Disposable Laboratory Coat
Single use offering excellent comfort and protection. The Sterile BioClean-D™ Disposable Laboratory Coat features stud fastenings, a rear vent and three pockets. Sterilized by gamma irradiation.
£318.00 - £331.76
Specifications
Material | CleanTough Fabric |
---|---|
Color | White |
Cuff Style | Open |
Sterility | Sterile |
No. of Pockets | 3 |
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | |||||
15218298
|
Nitritex™
S-BDLC-S |
Small | 838.2 to 914.4 mm |
£318.00
Pack of 30 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
15258298
|
Nitritex™
S-BDLC-2XL |
2X-Large | 1143 to 1219.2 mm |
£331.76
Pack of 30 |
In Stock
Log in to see stock. ![]() |
|||||
15238298
|
Nitritex™
S-BDLC-L |
Large | 914.4 to 990.6 mm |
£331.76
Pack of 30 |
In Stock
Log in to see stock. ![]() |
|||||
15228298
|
Nitritex™
S-BDLC-M |
Medium | 838.2 to 914.4 mm |
£331.76
Pack of 30 |
In Stock
Log in to see stock. ![]() |
|||||
15248298
|
Nitritex™
S-BDLC-XL |
X-Large | 1066.8 to 1143 mm |
£331.76
Pack of 30 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||||
Description
Single use offering excellent comfort and protection. The Sterile BioClean-D™ Disposable Laboratory Coat features stud fastenings, a rear vent and three pockets. Sterilized by gamma irradiation.
- Press stud fastenings, open cuff & rear vent and three pockets
- Exceptional comfort and protection
- Single use disposable garment
- Carefully researched, designed & constructed
- Compatible for use in ISO Class 4 cleanrooms
- Low linting & durable
Specifications
CleanTough Fabric | |
Open | |
3 | |
One piece per sealed inner PE bag; one inner bag per sealed outer PE bag; 30 outer bags per lined carton (30 pieces) |
White | |
Sterile | |
ISO 9001:2015, (EU)2016/425, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2, ISO 11137-1:2006 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.