missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Sterile Cribbar Sample Bottles (Volume: 1000mL)

Features wide diameter necks for ease of sampling and pipetting

£55.96 - £109.00

Specifications

ATCC® Yes
Cap Type Screw
Content And Storage Room Temperature
Manufacturing Origin United Kingdom
Product Type Microbiology Sampling Bottles with Label
View More Specs

Products 6
Product Code Brand Cap Color Concentration Additive Color Price Quantity & Availability  
Product Code Brand Cap Color Concentration Additive Color Price Quantity & Availability  
15702165
View Documents
Microspec™
R2
White 10mg/L when full EDTA Translucent
£80.65
Pack of 56
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
15712165
View Documents
Microspec™
R3
Green 18 mg/L None Translucent
£79.45
Pack of 56
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
15732165
View Documents
Microspec™
R5
Blue 180mg/L, undosed Sodium Thiosulphate Translucent
£88.85
Pack of 56
In Stock
to see stock.
Edge
Add to basket
 
15742165
View Documents
Microspec™
R6
White 18mg/L, undosed Sdium Thiosulphate Green This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15752165
View Documents
Microspec™
R7
Green 10mg/L, undosed EDTA Green This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15792155
View Documents
Microspec™
R1-18
Blue 18mg/L when full Sodium Thiosulphate Translucent
£109.00
Pack of 56
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
Description

Description

  • For sampling, potability testing, Legionella spp, pathogenic and indicator species
  • Squat bottles facilitating easy sampling from low drain points
  • Features wide diameter necks for ease of sampling and pipetting
  • Caps are tamper evident
  • Stable on bench
  • Rectangular to make most of limited storage space
  • Squat Bottle for ease of sampling
  • Wide neck for ease of sampling and pipetting
  • Off-centre neck to aid sampling close fitting outlets
  • Includes label for marking
Specifications

Specifications

Yes
Room Temperature
Microbiology Sampling Bottles with Label
1000 mL
Sampling
Polypropylene
1000 mL
70 mm
211 mm
80 g
Screw
United Kingdom
Sterile
1080g
Yes
56
2.76 in.
8.30 in.
2.82 oz.
Videos
Safety and Handling

Safety and Handling

missing translation for 'shelfLife' : 2 Years

SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Microspec™ Sterile Cribbar Sample Bottles (Volume: 1000mL)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.