missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Sterile Cribbar Sample Bottles (Volume: 1000mL)
Features wide diameter necks for ease of sampling and pipetting
Brand: Microspec™ R1-18
This item is not returnable.
View return policy
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
- Includes label for marking
Specifications
Yes | |
Screw | |
18mg/L when full | |
Sodium Thiosulphate | |
Microbiology Sampling Bottles with Label | |
1000 mL | |
Sampling | |
Polypropylene | |
Water | |
2.76 in. | |
8.30 in. | |
2.82 oz. |
Blue | |
Translucent | |
Room Temperature | |
United Kingdom | |
Sterile | |
1080g | |
Yes | |
56 | |
1000 mL | |
70 mm | |
211 mm | |
80 g |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Microspec™ Sterile Cribbar Sample Bottles (Volume: 1000mL) > Sodium Thiosulphate; Closure Color: Blue; 18mg/L; Bottle Color: Green
Spot an opportunity for improvement?Share a Content Correction