Learn More
Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers

Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
Brand: Thermo Scientific™ 165PYR
251.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
NOT AVAILABLE IN AMERICA
- Sterilized by gamma irradiation
- Leak-tested in accordance with BS EN 14254 Annexe D
- Labeled with lot numbers for full traceability

Specifications
Container | |
Polystyrene | |
Sterile | |
Leak-tested in accordance with BS EN ISO 6717. Certified endotoxin free to levels <0.01EU/m. | |
Non-Pyrogenic Container | |
108 mm | |
120/Cs. |
Yes | |
Cylindrical | |
150 mL | |
Metal | |
55 mm | |
Printed |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M556910 | Certificate of Compliance | 05/03/2025 | 165PYR |
M552110 | Certificate of Compliance | 05/03/2025 | 165PYR |
M544760 | Certificate of Compliance | 06/12/2024 | 165PYR |
M492440 | Certificate of Compliance | 04/12/2024 | 165PYR |
M406330 | Certificate of Compliance | 04/12/2024 | 165PYR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.