missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ String Knits™ 76-160 Series Natural Cotton Light Weight Gloves
Can be worn on their own or as liners. Permits a longer, more comfortable wear with no weak points which might split or fray.
£18.13
Specifications
Back Material | Polyester/Cotton Blend |
---|---|
Construction | Seamless Knit |
Cuff Material | Polyester/Cotton |
Color | Natural |
Grade | 13 gauge |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12636971
|
Ansell Edmont™
76160100 |
10 |
£18.13
12 pairs |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
12656971
|
Ansell Edmont™
76160070 |
7 |
£18.13
12 pairs |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
12666971
|
Ansell Edmont™
76160080 |
8 | |||||||
12646971
|
Ansell Edmont™
76160060 |
6 | |||||||
12676971
|
Ansell Edmont™
76160090 |
9 | |||||||
Description
- Stringknit construction allows good air flow to the hand.
- Hands don't become hot and sweaty.
- Ambidextrous: No need to pair, therefore more economical.
- All styles washable at 40°C.
- Will not shrink, stiffen or lose their shape.
- More hygienic for the wearer, better value for the provider.
Specifications
Polyester/Cotton Blend | |
Polyester/Cotton | |
13 gauge | |
Light Weight Gloves | |
Natural | |
Polyester/Cotton | |
Mechanical protection |
Seamless Knit | |
Natural | |
Polyester, Cotton | |
76-160 | |
Knitwrist | |
12 Pairs | |
76-160 |