Learn More
Labcon SuperClear™ Microcentrifuge Tubes

With side graduations, and frosted writing surface
Brand: Labcon 3046-879-000-9
Description
- Microcentrifuge tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- High centrifuging
- Freezable to -80°C
- Made in USA
Specifications
Attached Caps | |
Autoclavable | |
Assorted | |
Centrifugation | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ microcentrifuge tubes | |
20,000 RCF |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
2.0 mL | |
Polypropylene Resin | |
500 / resealable bag 10 bags / case | |
Non-sterile | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.