missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ Microcentrifuge Tubes
With side graduations, and frosted writing surface
Brand: Labcon 3012-874-000-9
This item is not returnable.
View return policy
Description
- Microcentrifuge tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- High centrifuging
- Freezable to -80°C
- Made in USA
Specifications
Snap Cap | |
Autoclavable | |
Red | |
Centrifugation | |
-80°C to 121°C | |
Non-sterile | |
Conical | |
0.1 mL |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
1.5 mL | |
Polypropylene Resin | |
500 | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Yes | |
20,000 RCF |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon SuperClear™ Microcentrifuge Tubes > Capacity: 1.5 mL; Snap Cap; Color: Red
Spot an opportunity for improvement?Share a Content Correction