missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 300 μL Low Retention Pipet Tips for Rainin™ LTS Pipettes
These graduated, low retention pipette tips have UltraFine™ points and are available in mini refills, resealable bags, or racks.
£27.60 - £95.05
Specifications
Volume (Metric) | 300 μL |
---|---|
Filtered | Non-filtered |
Length (English) | 2.18 in. |
Length (Metric) | 55.6 mm |
For Use With (Application) | Liquid Handling |
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
16681933
|
Labcon™
1160-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Refill | Non-sterile |
£36.35
Pack of 768 |
In Stock
Log in to see stock. |
|||
16691933
|
Labcon™
1160-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Non-sterile |
£78.65
Pack of 960 |
In Stock
Log in to see stock. |
|||
16601943
|
Labcon™
1160-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile |
£95.05
Pack of 960 |
In Stock
Log in to see stock. |
|||
17567856
|
Labcon™
1160-250-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Refill | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17577856
|
Labcon™
1160-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Bagged | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Fits 300 μL Rainin™ LTS style pipettes
- Low mounting with ejection forces at less than 3 kg
- Ultra low fluid retention
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
300 μL | |
2.18 in. | |
Liquid Handling | |
Single-use | |
Yes | |
10, 50, 100 μL |
Non-filtered | |
55.6 mm | |
UltraFine | |
Rainin LTS | |
Polypropylene Resin |