missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits.

Brand:  Thermo Scientific™ 6AK40COTAS

80.79 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 17383813

  • £91.00 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket

Description
Show More
Specifications

Specifications

White
15 mm
Clear
40 mL
100 Vials and Caps
45 Shore
40 mL
Screw Cap, Open Top, Level 2
3.2 mm
EPA Certified Vial and Cap Kit, Level 2
No
40 mL Screw Glass Vial, Level 2
Clear/White
27.5 mm
Glass
Silicone/PTFE
24 mm
SureSTART Level 2
Polypropylene
95 mm
Specification Certified, EPA Level 100
24 mm
24 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    27

    Hours

    6

    Minutes

    7

    Seconds

    12
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    58

    Hours

    6

    Minutes

    7

    Seconds

    12
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    27

    Hours

    6

    Minutes

    7

    Seconds

    12
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.