missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ 60-Layer Biohybrid™ Contamination Control Mats
GREENER_CHOICEBIOPHARMA

PURUS™ Biohybrid™ Mats are the first ever contamination control products that contain renewable plant-based materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

Brand:  PURUS™ PS 3636 64 W

475.95 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


Product Code. 15301992

  • £501.00 / Pack of 4
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Earth Friendly containing GMO free, renewable plant based Cardia Biohybrid™ material that reduces CO2 emissions
  • Strong & Effective delivering reliable and high-end performance
  • Consistent adhesive coverage for maximum performance of each layer
  • Can be recycled in conventional plastic recycling streams
  • Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers

Specifications

Specifications

Manufactured in an ISO 9001 certified facility
For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Regular Tack
Film: 33 μm Adhesive: 8 μm
914 x 914 mm
60 layers per mat, 4 mats per case
Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberUT0216 Certificate TypeCertificate of Compliance Date10/03/2025 Catalog NumberPS 3636 64 W
Lot NumberUT0154 Certificate TypeCertificate of Compliance Date09/10/2024 Catalog NumberPS 3636 64 W
Lot NumberUR0319 Certificate TypeCertificate of Compliance Date21/05/2024 Catalog NumberPS 3636 64 W
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PURUS™ 60-Layer Biohybrid™ Contamination Control Mats > White 914 x 914 mm.;60 layers per mat, 4 mats per case;Regular Tack,

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.