Learn More
Micronova™ PCX™ Irradiated Polyethylene Tape
An irradiated low-density, low-outgassing polyethylene tape that is ideal for sealing, color coding, labeling, batching and food processing applications.
Brand: Micronova™ PCX-1TRIR
887.30 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
The Micronova PCX™ Irradiated Polyethylene Tape is a low density LDPE tape, with pressure sensitive acrylic adhesive, that is low in halogens and leachable chlorides to lessen the chance of outgassing. Designed for a variety of cleanroom and food processing applications.
- Irradiated, low-density, low-outgassing polyethylene tape
- Pressure-sensitive acrylic adhesive
- Ideal for sealing, color coding, labeling, batching, etc.
- Excellent chemical resistance and good conformability
- Processed and packaged in a cleanroom
- Wound on a 3 in. plastic core
- Gamma irradiated for aseptic environments
Specifications
Not Autoclavable | |
Transparent | |
Sterile | |
60°F to 80°F | |
33 m x 25.4 mm (36 yd. x 1 in.) | |
33 m | |
25.4 mm |
Acrylic | |
Polyethylene | |
Plate Sealing, Marking and Color Coding in Aseptic Environments | |
16°C to 27°C | |
36 yd. | |
1 in. |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
044577-000 | Certificate of Quality | 09/08/2024 | PCX-1TRIR |
035931-000 | Certificate of Quality | 13/01/2023 | PCX-1TRIR |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Your input is important to us. Please complete this form to provide feedback related to the content on this product.