missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Conical PTFE Test Tube

Constructed of PTFE for good chemical, mechanical, and heat resistance. Kartell™ Conical PTFE Test Tube is ideal for use with food related contents.

Brand:  Kartell™ 0140000

Product Code. 10727741

  • £35.70 / Each
Estimated Shipment: 24-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Excellent chemical, mechanical, and heat resistance
  • Will withstand temperatures continuously up to 250°C
  • Will withstand temperatures for short intervals up to 300°C
  • Suitable for foodstuff
Specifications

Specifications

18 mm
White
PTFE
Conical
25,000 x g
120 mm
18 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Conical PTFE Test Tube > Volume Metric: 18mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.