missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
£379.00 - £2360.00
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 100 Å |
Surface Area | 310 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
10363075
|
Thermo Scientific™
70105-051030 |
50 mm | 1 mm | N/A | N/A | N/A | |||||
10189604
|
Thermo Scientific™
70105-052130 |
50 mm | 2.1 mm |
£628.13
Each |
In Stock
Log in to see stock. |
||||||
10119524
|
Thermo Scientific™
70105-101030 |
100 mm | 1 mm | N/A | N/A | N/A | |||||
10668995
|
Thermo Scientific™
70105-124030 |
125 mm | 4 mm |
£683.40
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
10411845
|
Thermo Scientific™
70105-124630 |
125 mm | 4.6 mm | N/A | N/A | N/A | |||||
10508015
|
Thermo Scientific™
70105-152130 |
150 mm | 2.1 mm |
£768.83
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
10189044
|
Thermo Scientific™
70105-154030 |
150 mm | 4 mm | N/A | N/A | N/A | |||||
10463525
|
Thermo Scientific™
70105-102130 |
100 mm | 2.1 mm |
£678.38
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
10507825
|
Thermo Scientific™
70105-104630 |
100 mm | 4.6 mm |
£643.20
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
10549735
|
Thermo Scientific™
70105-054630 |
50 mm | 4.6 mm | N/A | N/A | N/A | |||||
10302675
|
Thermo Scientific™
70105-032130 |
30 mm | 2.1 mm | N/A | N/A | N/A | |||||
10382765
|
Thermo Scientific™
70105-252130 |
250 mm | 2.1 mm | N/A | N/A | N/A | |||||
10468613
|
Thermo Scientific™
70105-254030 |
250 mm | 4 mm |
£718.58
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
10427064
|
Thermo Scientific™
70105-253030 |
250 mm | 3 mm |
£718.58
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
10704746
|
Thermo Scientific™
70105-254630 |
250 mm | 4.6 mm |
£718.58
Each |
In Stock
Log in to see stock. |
||||||
10508025
|
Thermo Scientific™
70105-123030 |
125 mm | 3 mm | N/A | N/A | N/A | |||||
10022063
|
Thermo Scientific™
70105-154630 |
150 mm | 4.6 mm |
£683.40
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
11593231
|
Thermo Scientific™
70105-259070 |
250 mm | 10 mm | N/A | N/A | N/A | |||||
11583231
|
Thermo Scientific™
70105-159270 |
150 mm | 20 mm | N/A | N/A | N/A | |||||
11532971
|
Thermo Scientific™
70105-304030 |
300 mm | 4 mm |
£859.28
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
Description
High surface area with high bonded phase coverage
- Thermo Scientific chemistry-bonded on 100&Angst; silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
5 μm | |
310 m²/g | |
C18 | |
Reversed Phase | |
Reversed Phase |
100 Å | |
L1 | |
20% | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size