Learn More
Manutan Tight head steel drum, lacquered, 57 litre capacity
Brand: Manutan A350866

Description
Suitable for the storage of liquids. All drums UN approved and have 1 x 51mm and 1 x 19mm tri-sure fitting.
- Capacity : 57L
- Dimensions (H x D) : 640mm x 356mm
- UN specification : 1A1/Y
Specifications
57 L |
Product Suggestions
Customers who viewed this item also viewed.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.