missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ Disposable Blue Nitrile Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Description
- Three times the puncture resistance of latex or PVC disposable gloves
- 100% nitrile; no waxes, silicone or plasticizers
- Powder-free
- No risk of contaminating food with corn starch used to powder gloves
- Textured finish on fingertips
- Improved grip
- Rolled cuff
- Provides added protection at wrist and ensures a secure fit

Specifications
Specifications
Certifications/Compliance | EN420, EN374/1,2,3, ASTM D 6319, FDA 21 CFR 177-2600,Arrete 09/11/04, European Regulation 1935/2004,German Recommendation for Food Commodities. |
Color | Blue |
Disposable | Single-use |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | 10 |
Thickness (Metric) | 0.11 mm |
Glove Cuff Style | Rolled |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ TouchNTuff™ Disposable Blue Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction