missing translation for 'onlineSavingsMsg'
Learn More
Learn More

- Home
- Products
- Personal Protective Equipment
- Hand Protection
- General-Purpose Industrial Gloves
- Ansell™ TouchNTuff™ Disposable Blue Nitrile Gloves
Favorite item to keep tabs on it!
Saved!
Go to My Lists
You have reached the limit of 350 favorited items.
Manage Your Favorites
Ansell™ TouchNTuff™ Disposable Blue Nitrile Gloves
Product Code. 11766803 Shop All Ansell Products7
Click to view available options
Size:
7
8
9
10
Product Code. 11766803
Brand: Ansell™ 92670070
In Stock
Log in to see stock.
Log in to see stock.

13.87 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Explore more special offers
Use promo code "25339" to get your promotional price.
Explore more special offers
Add to basket
Add to basket
Description
- Three times the puncture resistance of latex or PVC disposable gloves
- 100% nitrile; no waxes, silicone or plasticizers
- Powder-free
- No risk of contaminating food with corn starch used to powder gloves
- Textured finish on fingertips
- Improved grip
- Rolled cuff
- Provides added protection at wrist and ensures a secure fit

Specifications
Specifications
Certifications/Compliance | EN420, EN374/1,2,3, ASTM D 6319, FDA 21 CFR 177-2600,Arrete 09/11/04, European Regulation 1935/2004,German Recommendation for Food Commodities. |
Color | Blue |
Disposable | Single-use |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | 7 |
Thickness (Metric) | 0.11 mm |
Glove Cuff Style | Rolled |
Model | 92-670_7 |
Series | 92-670 |
Length (Metric) | 240 mm |
Show More Show Less |
Product Suggestions
You may be interested in these alternatives
-
Savings of £0.52Product Code. 15564456
-
Product Code. 17814881
-
Product Code. 17834881
-
Product Code. 10248264
-
Product Code. 11839610
-
Product Code. 10765495
-
Product Code. 11833540
Customers who viewed this item also viewed This information does not imply a recommendation or representation of any kind and any action taken upon the information provided is strictly at your own risk. The products shown have not been qualified by Fisher Scientific for any particular purpose, application or use and it is the responsibility of the purchaser to ensure that the performance of the product is suitable for the purchasers specific use or intended application.
Viewing 1-5 of 9
-
Catalog No. 11716584
£22.50 / Pack of 100 -
Catalog No. 15643074
£25.45 / Pack of 50 -
Catalog No. 11512303
£291.00 / Pack of 500 -
Catalog No. 10773501
£183.39 / Pack of 500 -
Catalog No. 10788561
£187.03 / Pack of 500 -
Catalog No. 12911031
£44.57 / Pack of 100 -
Catalog No. 10640863
£161.00 / Pack of 6 -
Catalog No. 11756733
£27.82 / Pack of 100 -
Catalog No. 11843540
£23.25 / Pack of 100
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ TouchNTuff™ Disposable Blue Nitrile Gloves >
Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.
Spot an opportunity for improvement?Share a Content Correction