Learn More
Thermo Scientific™ TX-400 Rotor Adapters
Use these rotor adapters with round buckets, which enable rotor to accept bottles up to 250 mL and tubes up to 100 mL.
Brand: Thermo Scientific™ 75003788
411.45 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Use Thermo Scientific™ TX-400 Adapters with round buckets in the TX-400 Rotor.
Features:
- Adapters enable rotor to accept bottles up to 250 mL and tubes up to 100 mL
- Maximum adapter capacity: 4 × 250 mL (4 × 400 mL with 400 mL polypropylene bio-bottles)
- Maximum adapter O.D. × L: 62 × 125 mm (80 × 125 mm with 400 mL bio-bottles)

Specifications
Rotor Adapter | |
175, 200, 225, 250 mL Bottle | |
125 mm |
175, 200, 225, 250 mL Bottle | |
62 mm | |
4 |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.