missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Universal Bunsen Burner

An excellent solution for heating, sterilization and combustion in the laboratory. R&L Enterprises™ Universal Bunsen Burners are designed to use a wide range of gases.

Brand:  R&L Enterprises™ 4070

Product Code. 12852144

  • £58.08 / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • For use with coal gas, natural (methane) gas, butane, propane or mixtures of these gases
  • With adjustable jet, screwed air regulator, gas control needle valve and adjustable baffle
  • Manufactured in brass with nickel plating
  • Gas sealant grease is applied to the thread of the tube and jet
  • Constructed using a heavy pressure diecast base painted in chemically resistant blue acrylic finish
  • Tested for flame quality and leakage prior to packing
Specifications

Specifications

Universal Burner
Brass
160 mm
0.29 kg
Coal, Natural Gas, Butane, Propane
9 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
R&L Enterprises™ Universal Bunsen Burner > Height: 160mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.