Learn More
Liebherr™ Upright Lab Fridge with Interface

Secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive products, the Liebherr™ Upright Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on.
Brand: Liebherr™ SRFVH5501
2903.60 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Upright lab fridge, reach-in, 1-section
- Temperature range +3 to +16°C, +/- 2°C temperature stability tested to EN60068-3
- White exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
- Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
- Digital controller with 2.4 in. touch and swipe color display and 0.1°C resolution, password keypad lock
- Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
- Access port for external temperature probe, additional safety thermostat
- Alarm history with min/max temperatures, duration etc.
- Interior lighting (refrigerator: vertical LED on left-side wall, freezer: LED on the front side at the top outside)
- Door lock, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle
- Front castors with brake
Specifications
Lab Fridge | |
3°C to 16°C | |
+5°C | |
R 600a | |
1 | |
Scratch-resistant Painted Steel | |
Commercial-grade Molded Polystyrol | |
Upright | |
Front with Brake (100 mm dia.) | |
Low-maintenance Rear-wall Wire-on-tube | |
1 x 10 mm dia. | |
2 yr. Parts and Labor | |
SRFvh 5501 | |
Yes | |
2.0 A | |
220/240 V | |
171 kWh/a |
558 L | |
PT1000 | |
±2 K | |
Solid Reversible Self-closing with Lock | |
4 | |
White Powder-coated | |
ISO 9001, ISO 14001, CE | |
2.4 in. Touch and Swipe Color Display in Door | |
White | |
Storage of Temperature-sensitive Products | |
Scientific Perfection | |
Timed Off-cycle | |
SmartCoolingHub | |
CFC-free | |
CEE 7/7 | |
120 W |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.