missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vial Kit, 13mm, 13-425 screw thread, glass, clear, 4mL, PP Screw Cap, Nat Rubber/PTFE septum

Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™ 13 14 1465

49.00 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 16338377

  • £55.55 / Pack of 100
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • ND13
  • 13-425
  • Glass
  • Clear
  • Screw Cap
  • Polypropylene
  • Natural Rubber/TEF
  • Black
  • 60° shore A
  • 1.3mm
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
Clear
Glass
100
Screw Cap
13-425
Natural Rubber/TEF
14.7 mm
5 mL
Polypropylene
45 mm
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    25

    Hours

    21

    Minutes

    28

    Seconds

    54
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    56

    Hours

    21

    Minutes

    28

    Seconds

    54
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Vial Kit, 13mm, 13-425 screw thread, glass, clear, 4mL, PP Screw Cap, Nat Rubber/PTFE septum > Closed top

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.