Learn More
Fisherbrand™ Vial Kit, 13mm, 13-425 screw thread, glass, clear, 4mL, PP Screw Cap, Nat Rubber/PTFE septum
40.43 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- ND13
- 13-425
- Glass
- Clear
- Screw Cap
- Polypropylene
- Natural Rubber/TEF
- Black
- 60° shore A
- 1.3mm
- Reusable two compartment trays protect vials and closure while keeping matching supplies together

Specifications
Black | |
Clear | |
Glass | |
100 | |
Screw Cap | |
13-425 |
Natural Rubber/TEF | |
14.7 mm | |
5 mL | |
Polypropylene | |
45 mm | |
No |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
7Minutes
58Seconds
45 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
16Minutes
1Seconds
14
Your input is important to us. Please complete this form to provide feedback related to the content on this product.