missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ ViscoSampler

ViscoSampler with powerful suction for viscous media. The media is drawn up and discharged using the suction flask. Specially developed for viscous substances such as slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions, creams etc.

Brand:  Buerkle™ 5331-2200

664.01 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10175450

  • ÂŁ818.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Powerful suction for viscous media
  • The media is drawn up and discharged using the suction flask
  • For use with slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions, creams etc
  • Easy to clean
  • All surfaces are poreless and without crevices
  • Dirt accumulation is prevented
  • Only round screw threads tried and tested in the field of food hygiene are used
  • Disassembly and cleaning are extremely simple
Specifications

Specifications

ViscoSampler
Scraping ring
650 mL
32 mm
PTFE, FEP
T-form
Suitable for Use with Foodstuffs
200 cm
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle ViscoSampler
    Buerkle ViscoSampler
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle ViscoSampler

    SDS
    Documents Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ ViscoSampler > Capacity: 650 mL; PTFE/FEP

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.