missing translation for 'onlineSavingsMsg'
Learn More

Welch™ WOB-L Piston Dry Vacuum Pump 2534

Perfect for many common laboratory vacuum applications. Welch™ WOB-L Piston Dry Vacuum Pump 2534 is reliable, easy to adjust, and easy to monitor.

Brand:  Welch™ U2534C-02

Product Code. 10060322

  • £1425.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Economical
  • Oil free operation for reduced maintenance
  • High water vapor tolerance
  • Inlet liquid trap
  • Adjustable Vacuum / Pressure
  • Applications: Filtration (1 to 4 funnels), aspiration, desiccation, SPE, replace water aspirator, vacuum drying
TRUSTED_SUSTAINABILITY
Specifications

Specifications

27.2 in.Hg
230 V 50 Hz 1 Ph2.
European (Schuko)
Dry Vacuum Pump
Filtration (1 to 4 funnels), aspiration, desiccation, SPE, replace water aspirator, vacuum drying
230 V
Vacuum (and pressure) regulator, vacuum (and pressure) gauge, silencer and water trap
20.6 x 22 x 25.4 cm
93 w
34 L/min.
100 psig
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Welch™ WOB-L Piston Dry Vacuum Pump 2534 > Max Vacuum: 27.2 in. HG

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.